Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

YSI™ 626250 ProODO Cable and Probe

Catalog No. 14660208
Click to view available options
Length (Metric) Cable:
10 m
4 m
50 m
Length (English) Cable:
13 ft.
32 ft.
164 ft.
Includes:
Sensing cap and cable management kit

Stores calibration data within the sensor, allowing probes to be placed on any ProODO instrument without re-calibration

For use with ProODO Handheld Meters exclusively.

  • Assemblies include a ProODO optical DO sensor and sensing cap
  • Cable assemblies over one meter also include a cable management kit

TRUSTED_SUSTAINABILITY

Specifications

Accuracy ±1%mg/L
Length (English) Cable 32 ft.
Length (Metric) Cable 10 m
Temperature (Metric) Range 10°C to 40°C
Certifications/Compliance RoHS, CE, WEEE, IP65
Includes Sensing cap and cable management kit
Temperature Resolution 0.1°C
Warranty 2 Years
For Use With (Equipment) DO/temperature meter
Probe Type ProODO
For Use With (Application) Stores calibration data within the sensor
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.