Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

National Public Seating™ 6300 Series Heavy-Duty Steel Stool
SCI_ED

Catalog No. S30519
Click to view available options
Seating Height:
18 in.
19 to 27 in.
24 in.
25 to 33 in.
30 in.
32 to 39 in.
With Backrest:
No
Yes

NPS 6300 Series Heavy-Duty Steel Stools with square-seats are ideal for hands-on educational settings like art rooms, science labs, home economics or shop classrooms.

  • 7/8 in. outside diameter 18-guge steel tubing
  • Square, contoured hardboard seat with 16 rivets
  • Foot rings, 5/8 in. outside diameter, are welded to each leg by 4 contact points for added rigidity
  • Seat Dimensions: 14.5 x 15 in.
  • MAS Certified Green

Specifications

Product Type Heavy-duty Square Stool
Load Bearing Capacity (Metric) 226.8 kg
Load Bearing Capacity (English) 500 lb.
Width (Metric) 35.56 cm
With Lumbar Support No
Footrest Yes
Height (Metric) 68.6 cm
Width (English) 14 in.
With Backrest No
Weight (English) 12.4 lb.
With Armrest No
With Casters No
Includes Stool, Height adjustable legs
Weight (Metric) 5.6 kg
Seating Height 19 to 27 in.
For Use With (Application) Science Lab
Warranty 10 Years
Frame Type 18-gauge steel tubing
For Use With (Equipment) Science Table
Frame Material Steel
Finish Powder-coated
Arm Style Armless
Adjustable (Height) 19 to 27 in.
Adjustable Yes
Certifications/Compliance MAS Certified Green, ANSI BIFMA
Color Gray
With Tilt No
Material Hardwood
Seating Type Stool
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.