Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

National Public Seating™ 6300 Series Heavy-Duty Steel Stool
SCI_ED

Catalog No. S30524
Change view
Click to view available options
Seating Height:
18 in.
19 to 27 in.
24 in.
25 to 33 in.
30 in.
32 to 39 in.
With Backrest:
No
Yes
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Seating Height With Backrest
S30524 25 to 33 in. No
S30517 18 in. Yes
S30522 24 in. Yes
S30532 30 in. Yes
S30519 19 to 27 in. No
S30525 25 to 33 in. Yes
S30534 32 to 39 in. Yes
S30533 32 to 39 in. No
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. S30524 Supplier National Public Seating™ Supplier No. 6324H
Only null left
Add to Cart
Add to Cart

NPS 6300 Series Heavy-Duty Steel Stools with square-seats are ideal for hands-on educational settings like art rooms, science labs, home economics or shop classrooms.

  • 7/8 in. outside diameter 18-guge steel tubing
  • Square, contoured hardboard seat with 16 rivets
  • Foot rings, 5/8 in. outside diameter, are welded to each leg by 4 contact points for added rigidity
  • Seat Dimensions: 14.5 x 15 in.
  • MAS Certified Green

Specifications

Product Type Heavy-duty Square Stool
Load Bearing Capacity (Metric) 226.8 kg
Load Bearing Capacity (English) 500 lb.
Seating Height 25 to 33 in.
Frame Material Steel
Color Gray
For Use With (Equipment) Science Table
For Use With (Application) Science Lab
With Armrest No
Finish Powder-coated
Certifications/Compliance MAS Certified Green, ANSI BIFMA
Depth (Metric) 44.45 cm
Weight (English) 13.5 lb.
Arm Style Armless
With Backrest No
Warranty 10 Years
Frame Type 18-gauge steel tubing
Weight (Metric) 6.1 kg
Width (English) 17.5 in.
Includes Stool, Height adjustable legs
Height (Metric) 83.82 cm
Footrest Yes
Adjustable (Height) 25 to 33 in.
Adjustable Yes
Width (Metric) 44.45 cm
With Tilt No
With Casters No
With Lumbar Support No
Material Hardwood
Seating Type Stool
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.