Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
National Public Seating™ 6300 Series Heavy-Duty Steel Stool

Click to view available options
Seating Height:
18 in.
19 to 27 in.
24 in.
25 to 33 in.
30 in.
32 to 39 in.
With Backrest:
No
Yes
Description
- 7/8 in. outside diameter 18-guge steel tubing
- Square, contoured hardboard seat with 16 rivets
- Foot rings, 5/8 in. outside diameter, are welded to each leg by 4 contact points for added rigidity
- Seat Dimensions: 14.5 x 15 in.
- MAS Certified Green
Specifications
Specifications
| Product Type | Heavy-duty Square Stool |
| Load Bearing Capacity (English) | 500 lb. |
| Load Bearing Capacity (Metric) | 226.8 kg |
| With Backrest | Yes |
| Width (English) | 17.5 in. |
| Seating Height | 25 to 33 in. |
| Width (Metric) | 44.45 cm |
| Weight (Metric) | 8.84 kg |
| Frame Type | 18-gauge steel tubing |
| With Armrest | No |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction