Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

National Public Seating™ 6400 Series Heavy-Duty Vinyl Stool
SCI_ED

Catalog No. S30541
Click to view available options
Color:
Black
Gray
Seating Height:
18 in.
19 to 27 in.
24 in.
25 to 33 in.
30 in.
32 to 39 in.
With Backrest:
No
Yes

NPS 6400 Series Heavy-Duty Vinyl Stools feature fortified construction and soft comfort and are ideal for hands-on educational settings like art rooms, science labs, home economics or shop classrooms.

  • 7/8 in. outside diameter 18-gauge steel tubing with fixed or adjustable legs
  • Seat features vinyl padding riveted through the steel seat pan
  • Foot rings, 5/8 in. outside diameter, are welded to each leg by 4 contact points for added rigidity
  • MAS Certified Green

Specifications

Product Type Heavy-duty Padded Stool
Load Bearing Capacity (Metric) 226.8 kg
Load Bearing Capacity (English) 500 lb.
Footrest Yes
With Casters No
Width (English) 15 in.
With Tilt No
Includes Stool
Seating Height 24 in.
Width (Metric) 38.1 cm
With Lumbar Support No
With Armrest No
Weight (Metric) 4.5 kg
Height (Metric) 60.96 cm
With Backrest No
Upholstery Vinyl
Frame Material Steel
Weight (English) 10 lb.
Warranty 10 Years
Diameter (Metric) 35.6 cm
Finish Powder-coated
For Use With (Equipment) Science Table
Frame Type 18-gauge steel tubing
Certifications/Compliance MAS Certified Green; ANSI-BIFMA
Color Black
Depth (Metric) 38.1 cm
Diameter (English) 14 in.
Adjustable No
Arm Style Armless
Material Vinyl
Seating Type Stool
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.