Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
National Safety Apparel™ Enespro™ ArcGuard™ 65 cal Arc Flash Kit with Voltage Gloves (12)

Inherently flame-resistant so they won’t burn, support combustion, or melt, making them a smart choice for those who encounter high levels of heat on the job
$4340.00 - $4510.00
Specifications
Ankle Style | Open |
---|---|
Arc Flash Rating | 65 cal/cm² |
Certifications/Compliance | CAT 4, NFPA 70E, CSA Z462, ASTM F1506, OSHA 1910.269 |
Closure Type | FR Hook and Loop |
Color | Brown |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
17-001-1810
![]() |
National Safety Apparel™
KIT4SC65SM12 |
Small |
Each for $4,340.00
|
|
|||||
17-001-1815
![]() |
National Safety Apparel™
KIT4SC65MD12 |
Medium |
Each for $4,340.00
|
|
|||||
17-001-1820
![]() |
National Safety Apparel™
KIT4SC65LG12 |
Large |
Each for $4,340.00
|
|
|||||
17-001-1825
![]() |
National Safety Apparel™
KIT4SC652X12 |
2X-Large |
Each for $4,400.00
|
|
|||||
17-001-1830
![]() |
National Safety Apparel™
KIT4SC653X12 |
3X-Large |
Each for $4,400.00
|
|
|||||
17-001-1835
![]() |
National Safety Apparel™
KIT4SC654X12 |
4X-Large |
Each for $4,460.00
|
|
|||||
17-001-1844
![]() |
National Safety Apparel™
KIT4SC655X12 |
5X-Large |
Each for $4,510.00
|
|
|||||
17-001-1845
![]() |
National Safety Apparel™
KIT4SC65XL12 |
X-Large |
Each for $4,340.00
|
|
|||||
Description
- FR hook and loop front closure on short coat
- Stand up collar for extra coverage
- Garments embroidered with arc rating
- Quick disconnect and adjustable shoulder straps on bib overalls
- Expandable leg opening to fit over boots
- Made in the USA
Specifications
Open | |
CAT 4, NFPA 70E, CSA Z462, ASTM F1506, OSHA 1910.269 | |
Brown | |
Arc Flash Kit | |
Adjustable | |
Unisex |
65 cal/cm² | |
FR Hook and Loop | |
DuPont™ Nomex™, Kevlar™ | |
Stitched | |
Utilities, Manufacturing, Electrical Contractors |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title