Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CDS Empore™ 6703 E3cartridge™ GB Membrane, 3-Layer, 3 mL
SDP

Catalog No. 13110079 Shop All CDS Analytical Products
Change view
Click to view available options
Quantity:
150/Cs.
50/Pk.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
13-110-079 50/Pk.
13-110-080 150/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 13-110-079 Supplier CDS Empore™ Supplier No. 70201931034EA
Only null left
Add to Cart
Add to Cart

E3technology™ is an efficient, effective and economical approach for proteomics cell lysis, providing digestion ready samples in mere minutes, completely eliminating various detergents and interferences.

  • Efficient: < 15 min. hands-on time
  • Effective: compatible with a variety of upstream cell lysis conditions (e.g., urea, SDS, RIPA, TFA, etc.)
  • Economical
  • Robust: zero technical barrier to even entry-level biomedical scientists
  • Versatile: E3tip, E3filter, E3cartridge, and E3plate to satisfy different sample volumes, concentration, quantities, and the need for automation
  • Stress-free: no concerns of solution pH, protein concentration, protein-bead ratios, beads stick to tube walls and surfaces, cross-contaminations, etc.
  • Loading capacity: 50 to 500 μg

Specifications

Bed Weight 50 mg
Format Cartridge
For Use With (Equipment) Vacuum Manifolds or Automated SPE Equipment
Particle Size 30 to 50 μm
Type Extraction Cartridge
Volume (Metric) 3 mL
Quantity 50/Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.