Learn More
CDS Empore™ 6801 E3plate™ GB Membrane, 3-Layer, 96-Well Plate, 1.2 mL
Shop All CDS Analytical Products

Description
- Efficient: < 15 min. hands-on time
- Effective: compatible with a variety of upstream cell lysis conditions (e.g., urea, SDS, RIPA, TFA, etc.)
- Economical
- Robust: zero technical barrier to even entry-level biomedical scientists
- Versatile: E3tip, E3filter, E3cartridge, and E3plate to satisfy different sample volumes, concentration, quantities, and the need for automation
- Stress-free: no concerns of solution pH, protein concentration, protein-bead ratios, beads stick to tube walls and surfaces, cross-contaminations, etc.
- Loading capacity: up to 30 to 200 μg
Specifications
Specifications
| Bed Weight | 50 mg |
| For Use With (Equipment) | Vacuum Manifolds or Automated SPE Equipment |
| Particle Size | 30 to 40 μm |
| Type | 96-well Plate |
| Volume (Metric) | 1.2 mL |
| Quantity | 12/Cs. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.