Learn More
SHOWA™ 700 Series Chemical Resistant Rubber Latex Gloves, Flock Lining
Shop All Showa Best Glove ProductsDescription
- Chemical resistant to acids, salts, caustics, animal fats, alcohols and detergents
- Tactile sensitivity
- Good tear and puncture resistance
- Pairs are individually poly bagged for convenience
- Ideal for chemical, agriculture, janitorial and landscaping
- Cotton flock lining absorbs perspiration
- Chlorinated for additional chemical resistance and to aid donning and doffing
- Straight cuff
Specifications
Specifications
| Certifications/Compliance | 21 CFR 170-199 |
| Certifications/Compliance (Europe) | CE |
| Chlorinated | Yes |
| Color | Orange |
| Latex Free | No |
| Material | Latex |
| Size | Small |
| Thickness (English) | 21 mil |
| Thickness (Metric) | 0.53 mm |
| EN388 Standard | EN 388:3132A |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
