Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Moldex™ 7000 Series Pre-Assembled Multi-Gas Vapor Smart™ Cartridge Respirators
Shop All Moldex Metric Inc. Products

Click to view available options
Size:
Small
Medium
Description
- Pre-assembled kit includes 7000 Series facepiece and 7600 Multi-Gas/Vapor Smart cartridges
- Use with No. 8910 N95, 8970 R95, or 7940 P100 filters against particulates
- Simplifies inventory by reducing the need to stock multiple cartridge types
- Approved for 9 common gas/vapors
- Cartridge selection made simpler and misuse reduced
- Replaces up to five gas/vapor cartridges
- 7000 facepiece features sleek design for modern, high-tech look and increased worker acceptance
- Lightweight with extra-wide sealing area provides all-day comfort
- Low profile, compact design fits well under welding helmets and with safety glasses
- Mask drops down for convenient storage around the neck or locks down for custom fit
- Adjustable head cradle and curved neck buckles for extra comfort
- Wide field of vision
- Maintenance made simple with very few replacement parts
Specifications
Specifications
| Cartridge Type | Multi-Gas, Vapor Smart™ Cartridges |
| Certifications (NIOSH) | NIOSH 42 CFR Part 84 |
| Color | Black |
| Material | Thermoplastic Elastomer |
| Product Type | Pre-Assembled Half-Mask Respirator |
| Size | Small |
| Facepiece/Headtop Model | 7000 series facepiece |
| For Use With (Application) | Degreasing, forging, foundries, heat treating operations, paper making, rendering, rubber manufacturing |
| Includes | 7000 Facepiece, 7600 Multi-Gas, Vapor Smart™ Cartridges |
| Model | 7601 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction