Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hamilton™ 7000 Series Syringe Cleaner

Catalog No. p-183652 Shop All Hamilton Company Products
Click to view available options
Model:
120V

Designed to clean 7000 series Microliter syringes with heat

  • Heat removes any contaminant solvent from needle preventing cross contamination
  • Vacuum source may be added to remove suspected residuals
  • Microliter and Gastight syringes may also be cleaned when voltage rheostat is added to reduce chamber temperature

Specifications

Length (English) 6 in.
Length (Metric) 15.24 cm
Product Type Syringe Cleaner
Model 120V
For Use With (Equipment) Clean 7000 Series Microliter Syringes
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.