Learn More
Description
- Engineered with SHOWA's revolutionary Eco Best Technology™ (EBT), the SHOWA 7500PF disposable glove is biodegradable, achieving 82% biodegradation in 386 days in a laboratory.
- A rolled cuff prevents dirt from entering, and the powder and latex-free design reduces risk of discomfort and allergies.
- Textured surface grip makes wet work safer and easier.
Specifications
Specifications
| Certifications/Compliance | ISO 374-1:2016, ISO 374-5:2016 |
| Applications | Laboratory |
| Color | Blue |
| Disposable | Single-use |
| Exterior Finish | Fully Textured |
| Finger Thickness (English) | 4 mil |
| Latex Free | Yes |
| Material | Nitrile |
| Powdered | Powder Free |
| Product Type | Nitrile Examination Glove |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
