Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SHOWA™ 7500PF Nitrile Disposable Glove

Catalog No. 19021027 Shop All Showa Best Glove Products
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-021-027 Medium
19-021-030 2X-Large
19-021-025 X-Small
19-021-026 Small
19-021-028 Large
19-021-029 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 19-021-027 Supplier SHOWA™ Supplier No. SHOWA 7500PFM
This item is not returnable. View return policy

Engineered with SHOWA’s revolutionary Eco Best Technology™ (EBT), the SHOWA 7500PF disposable glove is biodegradable, achieving 82% biodegradation in 386 days in a laboratory.

  • Engineered with SHOWA's revolutionary Eco Best Technology™ (EBT), the SHOWA 7500PF disposable glove is biodegradable, achieving 82% biodegradation in 386 days in a laboratory.
  • A rolled cuff prevents dirt from entering, and the powder and latex-free design reduces risk of discomfort and allergies.
  • Textured surface grip makes wet work safer and easier.

Specifications

Certifications/Compliance ISO 374-1:2016, ISO 374-5:2016
Applications Laboratory
Color Blue
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 4 mil
Latex Free Yes
Material Nitrile
Powdered Powder Free
Product Type Nitrile Examination Glove
Size Medium
Thickness (English) 4 mil
Thickness (Metric) 0.06 mm
FDA 510 (k) No
Glove Cuff Style Rolled
Model 7500PF
Quantity 1000 Gloves/Cs.
Length (English) 9.5 in.
Length (Metric) 240 mm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.