Learn More
Thermo Scientific™ Sorvall™ ST 8 Small Benchtop Centrifuge and Rotor Packages

Description
The Sorvall ST 8 centrifuge provides exceptional capacity in a compact design with a smart, simple interface and the flexibility to support research, clinical and cell culture packages. Now available in both ventilated and refrigerated models.
The Sorvall ST 8 centrifuge fits in:
- To optimize bench space with maximized capacity
- To clinical applications, including clinical chemistry, clinical microbiology, hematology, immunology, clinical studies
- Runs up to 24 x 5/7mL blood tubes at a time in swinging bucket configuration
- Expanded programming options including password protection
- Auto-Lock rotor exchange simplifies cleaning
- Conforms to the latest clinical and safety standards
- To research applications, including cellular biology, microbiology, genomics / molecular biology, proteomics, biochemistry, pharmaceutical studies
- 8 x 50mL swinging bucket rotor capacity, 4 microplates, or 30 filtration columns for research needs
- Auto-Lock rotor exchange for application flexibility—go from 50mL tube to a microplate to microtubes effortlessly
Features that stand out:
- Secure, push-button Auto-Lock rotor exchange in less than 3 seconds delivers trouble-free rotor installation and removal and clear chamber access for cleaning convenience
- Biocontainment sealing options, including certified† ClickSeal™ lids for glove-friendly, one-handed operation
- Manufactured with quality materials providing broad chemical resistance with exceptional strength for durability and reliability
- Quiet performance (<61 dBA) provides a safe, stress-free environment
- One-touch operation with pre-saved protocols and password protection available
- Highly visible backlit display for easy reading of parameters across the lab
- Glove- and detergent-friendly
- Multilingual instructions—English, Dutch, French, German, Italian, Russian and Spanish—on programming, run conditions, alerts and service messages
- Conforms to the latest clinical and safety standards, such as UL, CE and IVD‡
† Biocontainment certification by the Public Health Laboratory Service, Microbiology Services, Porton Down, UK
‡ IVD compliant regarding directive 98/79/EC, if used together with the hematocrit rotor and its accessories.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Max. Speed | 17,850 rpm |
| Max. RCF | 30,279 x g |
| Refrigerated | Yes |
| Display | Backlit LCD |
| Height (English) Exterior | 12.6 in. |
| Height (Metric) Exterior | 32 cm |
| Length (English) Exterior | 26.4 in. |
| Length (Metric) Exterior | 67 cm |
| Noise Level | <56 dB(A) |
| Width (English) Exterior | 18.1 in. |
| Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.