Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Surface Treated Sterile Tissue Culture Flasks, Vented Cap

Catalog No. fb012937 Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
25 mL
50 mL
250 mL
600 mL
850 mL
Culture Area:
12.5 cm²
182 cm2
25 cm²
300 cm2
75 cm²
Closure Type:
Vented
This item is not returnable. View return policy

Catalog No. FB012937

Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Perfect for cell growth, cell yields aim on little or medium input volume.

  • Flat, free flask surface
  • Striation free to maximize usable growth area
  • Used in both open, closed systems
  • Angled neck design offers good pipet and cell scraper access
  • Upper triangular, wider base shape provides stability
  • Protruding ridge on back side of flask makes it easy for stacking
  • Special area near neck for easy mark writing
  • Both flask sides have engraved graduation
  • Sterilized by gamma irradiation
  • Non-pyrogenic
  • Vented cap filter is PVDF; pore size: 0.22μm

Warranty and Services

Three years

Specifications

Certifications/Compliance CE
Closure Color Blue
Color Natural
Capacity (Metric) 250 mL
For Use With (Application) Cell growth
Neck Style Angled
No. per Case 100 Flasks
No. per Pack 5 Flasks
Product Type Tissue Culture Flask
Surface Coating Surface-treated
Writing Surface Flat
Graduated Yes
Sterility Sterile
Bottom Shape Flat
Closure Type Vented
Culture Area 75 cm²
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.