Learn More
Description
Both styles are ideal for working with chemicals, oil, or grease in refining, mining, automotive subassembly, or construction
- Fully coated PVC with smooth or rough finish
- Cotton jersey lined Sanitized™
- Recyclable
- Washable
Specifications
Specifications
| Certifications/Compliance | CFIA |
| Color | Black |
| Latex Free | Yes |
| Material | PVC |
| Size | Large |
| For Use With (Application) | Chemical spray and treatment, coating preparation, laboratory, pharma and analysis, washing and cleaning |
| Glove Cuff Style | Gauntlet |
| Grip Design | Rough |
| Liner Material | Cotton |
| Lining | Lined |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
