Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MP Biomedicals™ ES 7X™-PF Cleaning Solution

Click to view available options
Volume (English):
1 gal.
5 gal.
4 x 1 gal.
55 gal.
Description
- Environmentally safe and phosphate free.
- Developed to provide safe and effective cleaning of laboratory instruments and glassware including test tubes, petri-dishes, flasks, microscopy slides, pathology equipment and surgical instruments
- Several convenient package sizes are available
- Sold in concentrated form so the customer can prepare the appropriate dilution as needed
- Completely drains from glassware in seconds
- Eliminates residue leaving no interfering fluorescence
- pH neutral, and no need for pH adjustment at any concentration
- No etch to glass or plastic labware at any concentration

Specifications
Specifications
Form | Liquid |
pH | 7 to 8 |
Appearance | Yellow |
Concentration | 7X |
Content And Storage | 15°C to 30°C |
For Use With (Application) | Use on Glass, Plastic, benchtop equipment and tubing |
Volume (English) | 5 gal. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction