Learn More
Description
- 0.45μm membrane pore size
- Available in PTFE, Nylon, PES, and GMF filter media
- Disposable
Automated dissolution testing
Specifications
Specifications
| For Use With (Equipment) | Agilent 850-DS Dissolution Sampling Station |
| Material | GMF |
| Pore Size | 0.7 μm |
| For Use With (Application) | Automated dissolution testing |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.