Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ 8 in. Porcelain Spatula
SDPSCI_ED

Catalog No. S139692 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Length (English):
8 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
S139692 8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S139692 Supplier United Scientific™ Supplier No. JST001
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

These spatulas offer laboratory grade porcelainware at substantial cost savings.

  • Made of glazed porcelain
  • Designed with one long, flat end and knobbed handle for secure grip

Specifications

Quantity 1 Spatula
Product Type Spatula
Length (English) 8 in.
Material Porcelain
Length (Metric) 20 cm
Autoclavable Autoclavable
Shape Flat End
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.