Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ampco 8 mm Punch

Click to view available options
Length (English):
4 -3/4 in.
6 in.
Description
- 90 g in weight
- Diameter of the wide end: 1/2 in.
Specifications
Specifications
Product Type | Punch |
Length (English) | 4 -3/4 in. |
Diameter (Metric) | 13 mm (8 mm Tip) |
Quantity | 1 Ea. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction