Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Diversified Spaces™ 8-Station Service Center, Single Faced

Shop All Diversified Spaces Products


Click to view available options
Top Style:
0.75 in. Phenolic Resin Surface
1 in. Solid Epoxy Resin Surface
Includes:
4 GFI-protected AC Duplex Receptacles, 4 Locking Drawers and Locking Cupboard with Shelf
4 GFI-protected AC Duplex Receptacles, Locking Cupboard
Description
- Eight student single faced workstation that provides plenty of workspace and four GFI protected AC duplex receptacles
- Includes eight book compartments in the aprons
- Constructed of solid oak and oak hardwood veneers
- The unit is finished with a chemical resistant, earth-friendly UV finish, rubber base molding and leg boots
- Diversified Spaces™ is SEFA compliant and MAS Certified Green
- Limited Lifetime Warranty
- Made in the U.S.A.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
Product Type | Lab Table |
Color | Oak |
Autoclavable | Not Autoclavable |
No. of Shelves | None |
Includes | 4 GFI-protected AC Duplex Receptacles, 4 Locking Drawers and Locking Cupboard with Shelf |
Top Style | 0.75 in. Phenolic Resin Surface |
With Casters | No |
No. of Doors | 4 |
Voltage | 110 V |
Footrest | No |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction