Learn More
Description
- Ideal for dispensing volumes from 0.5 μL up to 250 μL
- A variety of different terminations and needle options are available
- Syringe Holder is attached to the flange that prevents the barrel from heating up and provides support to small volume plungers that are prone to bending
Specifications
Specifications
| Autoclavable | Autoclavable |
| Material | Borosilicate Glass (Barrel), Stainless Steel (Plunger) |
| Needle Gauge | 26s G |
| Diameter (English) Inner | 0.01 in. |
| Diameter (English) Inner Needle | 0.005 in. |
| Diameter (Metric) Inner Needle | 0.13 mm |
| Diameter (English) Outer Needle | 0.0187 in. |
| Diameter (English) Outer | 0.26 in. |
| Diameter (Metric) Inner | 0.34 mm |
| Diameter (Metric) Outer | 6.6 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.