Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
GOJO™ 800 Series Bag-in-Box Dispenser
Shop All Gojo Industries, Inc. Products

Click to view available options
Capacity (Metric):
800 mL
Description
- Compact lotion soap, shower soap or lotion dispenser uses sanitary sealed, 800 mL bag-in-box refills.
- Bag-in-box system
- Portion controlled
- ADA compliant for push force
Specifications
Specifications
| Product Type | Dispensing System |
| Color | White |
| Depth (English) | 22.68 in. |
| Length (Metric) | 5.68 cm |
| Width (English) | 17.68 in. |
| Width (Metric) | 5 cm |
| Height (English) | 10.29 in. |
| Height (Metric) | 11.22 cm |
| Holds | Hand Soap |
| Material | Plastic |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction