Learn More
Thermo Scientific™ 8000 Series Silica Particle Size Standards
Description
Provide greater durability and chemical stability when using solvents with Thermo Scientific™ 8000 Series Silica Particle Size Standards, monodisperse silica microspheres used in instrument calibration and as spacers. Standards are calibrated and certified with NIST™ traceable mean diameters and are suitable for a wide variety of particle measurement applications.
Features:
- Standards are designed for applications requiring monodisperse inorganic spheres.
- Opaque spheres provide more contrast than polymer particles in optical and electron beams; like glass, silica has a much higher density that polystyrene.
Specifications
Specifications
| Concentration | 2% solids |
| Additive | None |
| Description | Designed for applications requiring monodisperse inorganic spheres, the 8000 Series Silica Particles have a much higher density then the polymer particles. |
| Diameter (Metric) | 1 μm |
| Content And Storage | Unless otherwise stated, refrigerate (2° to 8°C) product when not in use but do not freeze. Store upright and keep bottle tightly sealed. Mix product with gentle inversion by hand or vortex mixer. Product comes with stir bar for continual mixing duriong sampling. |
| Particle Density | 1.8 to 2.2g/cm³ |
| Material | Amorphous Silica |
| Includes | Certificate of Calibration and Traceability to NIST |
| Stability | Product stable for a minimum of 24 months |
| Quantity | 15 mL |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.