Learn More
Description
- Easy to tear away in case of emergency break
- Easily used in one-hand capacity
- Rolled cuff prevents dirt from entering the glove
- Second-skin feel significantly reduces hand fatigue
- Latex-free, 100% nitrile
- Powder free
- Low-modulus formulation
- Rolled cuff
- Common applications include biotechnology, pet food production, cleaning, coroner/morgue, public utilities, life science, pharmaceuticals
Specifications
Specifications
| Certifications/Compliance | FDA Food Compliant |
| Certifications/Compliance (Europe) | CE Cat. III 2777, EN 374-1:2016/Type B (JKO), EN 374-5:2016 |
| Color | Blue |
| Hand | Ambidextrous |
| Material | Nitrile |
| Size | Small |
| Thickness (English) | 8 mil |
| Thickness (Metric) | 0.20 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.