Learn More
Greiner Bio-One 81- Position Polypropylene Cryo Rack with Datamatrix scanning
Shop All Greiner Bio-One ProductsDescription
- Scanning windows underneath each tube
- Allows for reading of all tube IDs in one scan
- Rotation stoppers for usage with automated de-/recapping devices
Specifications
Specifications
| Description | Non sterile |
| Design | Datamatrix Scan |
| Color | Black |
| Material | Polycarbonate |
| Type | Cryo Rack |
| Holds | 1 to 2 mL Vials |
| Includes | High-profile Lid |
| Quantity | 1 |
| Sterility | Non-sterile |
| Dimensions (L x W) | 133 x133 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.