Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heathrow Scientific 81-Well Tube Storage Box

Catalog No. 14127600
Change view
Click to view available options
Color:
Assorted
Black
Blue
Green
Natural
Orange
Pink
Yellow
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14-127-600 Black
14-127-603 Yellow
14-127-613 Orange
14-127-616 Green
14-127-617 Pink
14-127-615 Blue
14-127-627 Natural
14-127-610 Assorted
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 14-127-600 Supplier Heathrow Scientific Supplier No. 120041
Add to Cart
Add to Cart

The 81-Well Microtube Storage Box has a compact footprint for microtube and cryogenic vial storage.

  • Made of vibrantly colored polypropylene which allows for visibility inside the box and color coding identification
  • Tube capacity is indicated on the outside the box within a distinctive wave design
  • Quick visual identification with uniform wells and alphanumeric identification along with a frosted labeling area
  • Easy open and secure lid fitted with friction fit design
  • Stackable, saving valuable space in the lab
  • Can be used in temperatures as low as -80°C

Specifications

Capacity (Metric) 81-Well
Closure Type Hinged
Color Black
Material Polypropylene
Shape Rectangular
Type Cryo Storage Box
Min. Temperature (Metric) -80°C
Sterility Non-sterile
Dimensions (L x W x H) 5.1 x 5.1 x 1.9 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.