Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ 8mm Assembled Clear Autosampler Vial Kits

Catalog No. 033753E
Click to view available options
Closure Color:
Black
White
Yellow
Closure Type:
Screw Cap, Open Top
Screw Cap, Open Top, Flanged
Septum:
Integrated Membrane
Red PTFE/White Silicone
White PTFE
Packaging Type:
Polybag
Storage Tray

Convenience kits save time and reduce the risk of contamination. Each convenience kit includes 100 vials pre-assembled with 100 screw thread caps and septa.

Save time during sample preparation and reduce the risk of contamination by using Thermo Scientific™ 8mm Clear Vial Convenience Kits. Each kit includes 100 clear vials pre-assembled with 100 screw thread caps and septa. They are packaged in convenient vial trays with clear covers or in economical polybags..

  • Packaged in convenient vial trays with clear covers or in economical polybags
  • Vial trays are stackable for easy storage
  • All caps are manufactured from virgin polypropylene unless noted

Includes:

100 vials with pre-attached caps and septa

TRUSTED_SUSTAINABILITY

Specifications

Closure Color Black
Description Clear Glass Vial, Black Polypropylene (PP) Cap, White Polytetrafluoroethylene (PTFE) Septum; in storage tray
Diameter (Metric) Inner 12 mm
Color Clear
Material Glass
Pre-slit No
Volume (Metric) 2 mL
Septum White PTFE
Includes Vial: C4013-1, Closure: C4013-1A/C4013-10
Packaging Type Storage Tray
Volume (Metric) Total 2 mL
Closure Material Polypropylene
Closure Type Screw Cap, Open Top
Height (Metric) 32 mm
Type Assembled Screw Vial Convenience Kit
Closure Size 8-425
Marking Spot No
Septa Size (Metric) 8-425 mm
Diameter (Metric) Hole 5.5 mm
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.