Learn More
Thermo Scientific™ 8 mm HPLC and GC Vial Septa
Description
Choose Thermo Scientific 8 mm Septa for 8-425 Screw Thread Caps of PTFE, PTFE/Rubber or PTFE/Silicone to suit a variety of HPLC and GC applications.
- Silicone/PTFE - Ideal for temperatures - 60 - 200°C and soft/thin septa great for thin, fragile needles.
- PTFE - Ideal for temperatures -200 - 250°C and highest solvent stability
Specifications
Specifications
| Description | Septum for 8-425 Screw Caps |
| Color | Blue |
| Diameter (Metric) Outer | 8 mm |
| Material | PTFE, Silicone |
| Pre-slit | No |
| Sterility | Non-sterile |
| Disposable | Single-use |
| Septum | Silicone/PTFE |
| Packaging Type | 1 pack of 500 |
| Hardness | 30 Shore |
| Show More |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.