Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ 9 mm Screw Vial Assembled Kits

Catalog No. p-7232365 Shop All Fisherbrand Products
Click to view available options
Pre-slit:
No
Yes
Septum:
Blue PTFE/White Silicone
Ivory PTFE/Red Rubber
Red PTFE/White Silicone

Save time and reduce the risk of contamination by using Fisherbrand™'s vial assembled kits. Each kit includes 100 clear or amber glass vials and 100 screw thread pre-attached caps with septa.

  • Save time during sample preparation
  • Reduce the risk of contamination
  • Assembled kit
    • Include 100 vials with pre-attached caps and septa
  • Packaged in convenient vial trays with clear covers
TRUSTED_SUSTAINABILITY

Specifications

Closure Color Blue
Color Clear
Diameter (Metric) Outer 12 mm
Material Glass
Pre-slit Yes
Volume (Metric) 1.5 mL
Septum Blue PTFE/White Silicone
Graduated Yes
Graduations 0.5, 1.0 and 1.5 mL
Includes Vials and Closures
No. per Pack 100
Size (Metric) Opening 9 mm
Volume (Metric) Residual < 170 μL
Base Style Flat Bottom
Product Line Fisherbrand
Volume (Metric) Total 2 mL
Closure Material Polypropylene
Closure Type Screw Cap
Height (Metric) 32 mm
Type Assembled Screw Autosampler Vial Kit
Closure Size 9 mm
Marking Spot Yes
Volume (Metric) Usable 1.5 mL
Diameter (Metric) Hole 6 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.