Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ 90° Bent Eye Dressing Forceps

Catalog No. 16050135
Click to view available options
Tip Style:
Serrated
Smooth
Length (English):
3.5 in.
4 in.
Width (English) Tip:
0.020 in.
0.025 in.
Width (English) Body:
0.306 in.
0.330 in.

Used for holding dressing materials during ophthalmic procedures.

  • Serrated grips facilitate better control of the tool
  • 90° curved tips allow better visibility
  • Stainless Steel
  • Autoclavable

Specifications

Tip Style Smooth
Design Curved
Length (English) 4 in.
Material Stainless Steel
Length (Metric) 100 mm
Product Type Forceps
For Use With (Application) Holding dressing materials
Height (English) Body 0.06 in.
Width (English) Body 0.306 in.
Width (English) Tip 0.020 in.
Width (Metric) Tip 0.5mm
Style 90° bent tip
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.