Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Excelta™ 90° Bent Eye Dressing Forceps
Click to view available options
Tip Style:
Serrated
Smooth
Length (English):
3.5 in.
4 in.
Width (English) Tip:
0.020 in.
0.025 in.
Width (English) Body:
0.306 in.
0.330 in.
Description
- Serrated grips facilitate better control of the tool
- 90° curved tips allow better visibility
- Stainless Steel
- Autoclavable
Specifications
Specifications
Tip Style | Smooth |
Design | Curved |
Length (English) | 4 in. |
Material | Stainless Steel |
Length (Metric) | 100 mm |
Product Type | Forceps |
For Use With (Application) | Holding dressing materials |
Height (English) Body | 0.06 in. |
Width (English) Body | 0.306 in. |
Width (English) Tip | 0.020 in. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction