Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ 90° High Vacuum Hollow Plug Stopcock
GREENER_CHOICESDP

Catalog No. p-7179981 Shop All Kemtech Products
Click to view available options
Plug Bore:
2 mm
4 mm
6 mm
Diameter (Metric) Side Arm:
8 mm
10 mm
12 mm

Catalog No. 31-502-048

Supplier: Synthware™ S711240

Only null left
Add to Cart
Add to Cart

Precision ground with corresponding numbers on the barrel and plug.

Specifications

Type 90° Glass High Vacuum Valve
Plug Bore 2 mm
Material Borosilicate Glass
Diameter (Metric) Side Arm 8 mm
For Use With (Application) Organic Synthesis
Plug Material Glass
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.