Learn More
Description
- The 95 kpa Shuttle Pouch can be a secondary leakproof packaging to comply with DOT and IATA shipping regulations.
- Its compact size reduces the plastic footprint for a greener environmental solution. It is easy to use, has a preinserted absorbent and is ideal for shipping specimens back to the lab in the original kit packaging or alternate shippers.
- When ready to use, simply insert the specimen tube, follow the closing instructions printed on the pouch, and complete the kit packing instructions for secure and compliant transport. The pouch features an easy to open tear area to quickly access the specimen tube and facilitate processing when the samples arrive at the lab.
Specifications
Specifications
| Quantity | 1000/Cs. |
| Includes | Absorbent Sheet |
| Certifications/Compliance | 95 kpa Validated |
| For Use With (Equipment) | Fits tube Sizes up to 20 x 110 mm |
| Applications | Secondary DOT and IATA Packaging |
| Size | Small |
| Type | 95 kpa Specimen Bag |
| Closure Type | Adhesive |
| Dimensions (L x W) | 59 x 190 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.