Learn More
Greiner Bio-One 96-well Conical Bottom (V) Polypropylene Microplates
Shop All Greiner Bio-One ProductsDescription
- Uniform external dimensions
- Well to well spacing of 9mm
- Features alphanumeric coding
- Sealable with adhesive films and heat seal
Specifications
Specifications
| Certifications/Compliance | Free of detectable DNase/RNase, human DNA and pyrogens. |
| Format | Standard |
| Lid | Without Lid |
| Array | 8 x 12 |
| Autoclavable | Not Autoclavable |
| Color | Green |
| Material | Polypropylene |
| No. of Wells | 96 |
| Sterility | Non-sterile |
| Well Shape | Conical Bottom (V-well) |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.