Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ 96-well Deep Well Plate
SDPSCI_ED

Catalog No. S14906 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Well Shape:
Conical Bottom (V-well)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Well Shape
S14906 Conical Bottom (V-well)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S14906 Supplier United Scientific™ Supplier No. F1023
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Sterile, 96-well deep well plate produced in a Class 100,000 cleanroom.

96-well Deep Well Plates are widely used for high-throughput screening, nucleic acid extraction, and continuous dilution. A Tip Comb for this plate type is also available.

  • Made of medical grade polypropylene (PP)
  • Produced in Class 100,000 cleanroom
  • Flat upper plate
  • Uniform aperture
  • Stackable and easy to seal and store
  • V bottom well plates

Specifications

Barcode No Barcode
Format Standard
Lid Without Lid
Array 8 x 12
Autoclavable Autoclavable
Color White
Disposable Reusable
Product Type Deepwell Plate
Material Polypropylene
Volume (Metric) Well 2 mL
No. of Wells 96
Sterility Sterile
Well Shape Conical Bottom (V-well)
No. per Pack 10
Length (Metric) 50 cm
Width (Metric) 33 cm
Height (Metric) 26 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.