Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ 96-Well Semi-Skirted PCR Plates
Shop All Fisherbrand Products
Click to view available options
Color:
Blue
Green
Natural
Red
Yellow
Description
Directly compatible with all major thermal cyclers, including ABI instruments—can be used in ABI 96-well sequencers without adapters
- Virgin polypropylene
- Clear well bottom for sample visibility
- Raised-rim design
- Sealable with adhesive films and foils, heat seals, and cap strips
- 300μL maximum volume when used with adhesive and heat seals
- Cut-away corner and alphanumeric grid
- Cleanroom produced
Specifications
Specifications
| Format | Standard |
| Array | 8 x 12 |
| Color | Yellow |
| Product Type | PCR Microplate |
| Skirt Style | Semi |
| Material | Polypropylene |
| Volume (Metric) Well | 300 μL |
| No. of Wells | 96 |
| For Use With (Application) | PCR, RT-PCR applications |
| Rimmed | Yes |
| Show More |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction