Learn More
Eppendorf™ twin.tec™ PCR Plates 96-well, 150 μL - PCR Plates
Shop All Eppendorf North America ProductsDescription
- One-piece design: combining a polycarbonate frame and polypropylene wells for optimum performance.
- Extremely thin-walled polypropylene wells guarantee optimum heat transfer to the sample.
- Exceptionally solid and torque-resistant polycarbonate frame.
- Improved well-to-well tolerance.
- Cut-away corner and alphanumeric grid-referencing.
- Raised well rims for effective sealing, also reduces risk of cross-contamination.
Certifications
Certified DNA-, DNase-, RNase-, and PCR-inhibitor-free.
Specifications
Specifications
| Barcode | No Barcode |
| Certifications/Compliance | Human DNA, DNase, RNase-free |
| Certified | Yes |
| Lid | With Lid |
| Autoclavable | Autoclavable |
| Packaging | 10 Bags x 30 Plates |
| Product Line | Eppendorf |
| Color | Blue |
| Disposable | Single-use |
| Product Type | Standard PCR Plate |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.