Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ 9mm Autosampler Inserts

Catalog No. 0337769
Click to view available options
Volume (Metric):
325 μL
375 μL
400 μL
500 μL
Material:
Glass
Polypropylene
Base Style:
Conical
Conical, Silanized
Flat Bottom
Precision Point
Pulled Point
Insert Type:
300 μL Insert
300 μL Insert, Silanized
350 μL Insert
Graduated Insert
MicroSert Insert
Polyspring Insert
Polyspring Insert, Silanized
Precision Point Insert

Clear glass or polypropylene inserts for 9mm HPLC and GC autosampler vials are available in a variety of configurations with usable volumes from 160μL to 3.5mL.

  • Pulled point inserts are an economical choice for noncritical applications
  • Nominal O.D. of 6mm to fit Target wide-opening vials

For use with:

  • Target LoVial Wide-Opening vials
  • Snap-It™ Wide-Opening Snap Cap vials
  • Target DP™ vials
  • Target Wide-Opening vials
TRUSTED_SUSTAINABILITY

Specifications

Description 350μL Glass Conical Insert, Precision Point
Diameter (Metric) Inner 6 mm
Color Clear
Diameter (Metric) Outer 6 mm
Material Glass
Volume (Metric) 400 μL
Insert Type Precision Point Insert
Style Precision-formed tip, rests on vial bottom
Volume (Metric) Residual <2 μL
Base Style Precision Point
Volume (Metric) Total 400 μL
Height (Metric) 31 mm
Quantity 100
Certifications/Compliance Certificate of Analysis (COA), Certificate of Conformance (COC)
Type Autosampler Vial Insert
Volume (Metric) Usable 350 μL
For Use With (Equipment) National 11 mm Crimp Top Vials
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.