Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ 9mm Certified Amber Wide Opening Screw Thread Kits

Catalog No. 03377298
Click to view available options
Description:
Assembled Kit, 2mL Certified 9mm Wide Opening Screw Vial
Convenience Kit, 2mL 9mm Wide Opening Screw Vial
Convenience Kit, 2mL Certified 9mm Wide Opening Screw Vial
Convenience Kit, 2mL Certified 9mm Wide Opening SureStop Vial
Closure Color:
Blue
Gray
Septum:
Bonded Clear PTFE/Clear Silicone
Bonded Red PTFE/ White Silicone
Ivory PTFE/Red Rubber
Red PTFE/White Silicone

Use certified clean, low particle, low background vials for your high sensitivity LC/MS and GC/MS applications. They are fully lot-tested for 15 critical parameters.

Use certified clean, low particle, low background vials for your LC/MS, GC/MS and chromatography high sensitivity applications. Thermo Scientific™ 9mm Wide Opening Amber Glass Screw MS Certified Vial Convenience Kits are fully lot-tested by multiple methods for 15 critical parameters. Every pack comes with a Certificate of Conformance. Manufactured from superior quality 33 expansion borosilicate clear (Type 1, Class A) glass, vials are available in assembled and unassembled kits. An assortment of wide opening 9mm vials and a selection of closures are available to suit your application.

Unassembled kits

  • 100 vials and 100 caps with pre-assembled septa 
  • Reusable two-compartment trays protect vials and closures while keeping matching supplies together 
  • Clear trays make it easy to keep track of available supplies without opening containers

Assembled kits

  • 100 vials with pre-attached caps and septa 
  • Packaged in convenient vial trays with clear covers
TRUSTED_SUSTAINABILITY

Specifications

Closure Color Blue
Description Convenience Kit, 2mL Certified 9mm Wide Opening SureStop Vial
Color Amber
Material Glass, PTFE, Rubber
Pre-slit No
Septum Ivory PTFE/Red Rubber
No. per Pack 100
Product Line LC-GC CERT
Marking Spot Yes

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.