Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ 9mm Certified Clear Wide Opening Screw Thread Kits

Catalog No. 03050596
Click to view available options
Description:
Assembled Kit, Certified 9mm Wide Opening Screw Vial, 2mL
Convenience Kit, 9mm Wide Opening 1.5mLTotal Recovery Screw Vial with 10μL Reservoir
Convenience Kit, 9mm Wide Opening 1.7mLHigh Recovery Screw Vial with 30μL Reservoir
Convenience Kit, 9mm Wide OpeningScrew Vial, 2mL
Convenience Kit, Certified 9 mm Screw Clear Vial 2mL with bonded PTFE/Silicone Cap
Convenience Kit, Certified 9 mm Screw Vial, 350uL Fused Insert, with bonded PTFE/Silicone Slit Cap
Convenience Kit, Certified 9mm Wide Opening High Recovery Screw Vial, 1.7mL
Convenience Kit, Certified 9mm Wide Opening Screw Vial, 2mL
Convenience Kit, Certified 9mm Wide Opening SureStop Vial, 2mL
Convenience Kit, Certified 9mm Wide Opening Total Recovery Screw Vial, w/ 10μL Reservoir
Closure Color:
Blue
Gray
Septum:
Blue PTFE/White Silicone
Bonded Clear PTFE/Clear Silicone
Bonded Red PTFE/White Silicone
Bonded Red/PTFE White Silicone
Bonded Red/PTFE White Silicone Pre-slit
Ivory PTFE/Red Rubber
Red PTFE/White Silicone
Marking Spot:
No
Yes

Use certified clean, low particle, low background vials for your high sensitivity LC/MS and GC/MS applications. They are fully lot-tested for 15 critical parameters.

Use certified clean, low particle, low background vials for your LC/MS, GC/MS and chromatography high sensitivity applications. Thermo Scientific™ 9mm Wide Opening Screw Thread Certified Vial Kits are fully lot-tested by multiple methods for 15 critical parameters. Every pack comes with a Certificate of Conformance. Manufactured from superior quality 33 expansion borosilicate clear (Type 1, Class A) glass, vials are available in assembled and unassembled kits. An assortment of wide opening 9mm vials and a selection of closures are available to suit your application.

Unassembled kits

  • 100 vials and 100 caps with pre-assembled septa 
  • Reusable two-compartment trays protect vials and closures while keeping matching supplies together 
  • Clear trays make it easy to keep track of available supplies without opening containers

Assembled kits

  • 100 vials with pre-attached caps and septa 
  • Packaged in convenient vial trays with clear covers
TRUSTED_SUSTAINABILITY

Specifications

Closure Color Blue
Description Convenience Kit, Certified 9mm Wide Opening Screw Vial, 2mL
Color Clear
Material Glass, PTFE, Silicone
Pre-slit No
Septum Red PTFE/White Silicone
No. per Pack 100
Product Line LC-GC CERT
Closure Type Screw Cap
Marking Spot Yes

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.