Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ 9mm MS Certified Clear Screw Thread Kits

Catalog No. 03060031
Click to view available options
Closure Color:
Black
Blue
Gray
Septum:
Bonded PTFE/Silicone
Silicone/PTFE
Color (Seal):
Blue
Clear/Clear
Red/White
Pre-slit:
No
Yes

Catalog No. 03-060-031

Supplier: Thermo Scientific™ CERT500069LV

Use certified clean, low particle, low background vials for your high sensitivity LC/MS and GC/MS applications. They are fully lot-tested for 15 critical parameters.

Use certified clean, low particle, low background vials for your LC/MS, GC/MS and chromatography high sensitivity applications. Thermo Scientific™ National 9mm Clear Glass Screw Thread Certified Vial Kits are fully lot-tested by multiple methods for 15 critical parameters. Every pack comes with a Certificate of Conformance. Manufactured from superior quality 33 expansion borosilicate clear (Type 1, Class A) glass, vials are available in assembled and unassembled kits. An assortment of wide opening 9mm vials and a selection of closures are available to suit your application.

Unassembled kits

  • 100 vials and 100 caps with pre-assembled septa 
  • Reusable two-compartment trays protect vials and closures while keeping matching supplies together 
  • Clear trays make it easy to keep track of available supplies without opening containers

Assembled kits

  • 100 vials with pre-attached caps and septa 
  • Packaged in convenient vial trays with clear covers
TRUSTED_SUSTAINABILITY

Specifications

Closure Color Black
Color (Seal) Red/White
Description National Certified Convenience Kit, 9mm Screw Vial, 350μL Fused Insert
Diameter (Metric) Inner 12 mm
Color Clear
Material Glass, PTFE, Silicone
Pre-slit No
Septum Bonded PTFE/Silicone
Includes Vial: C4000-LV1W, Closure: C5000-64B
No. per Pack 100
Product Line LC-GC CERT
Volume (Metric) Total 475 μL
Closure Material Polypropylene
Closure Type Screw Cap, Open Top, 6 mm hole
Closure Size 9 mm
Marking Spot Yes
Septa Size (Metric) 9 mm
Height (Metric) 32 mm
Product Type Certified Screw Vial Convenience Kit
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.