Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ 9mm MS Certified Clear Screw Thread Kits

Catalog No. 03377300
Change view
Click to view available options
Closure Color:
Black
Blue
Gray
Septum:
Bonded PTFE/Silicone
Silicone/PTFE
Color (Seal):
Blue
Clear/Clear
Red/White
Pre-slit:
No
Yes
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Closure Color Septum Color (Seal) Pre-slit
03-377-300 Blue Silicone/PTFE Blue No
03-060-050 Blue Bonded PTFE/Silicone Clear/Clear No
03-060-051 Blue Bonded PTFE/Silicone Clear/Clear No
03-060-058 Gray Bonded PTFE/Silicone Clear/Clear Yes
03-060-059 Gray Bonded PTFE/Silicone Clear/Clear Yes
03-060-031 Black Bonded PTFE/Silicone Red/White No
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 03-377-300 Supplier Thermo Scientific™ Supplier No. MSCERT500034W

Use certified clean, low particle, low background vials for your high sensitivity LC/MS and GC/MS applications. They are fully lot-tested for 15 critical parameters.

Use certified clean, low particle, low background vials for your LC/MS, GC/MS and chromatography high sensitivity applications. Thermo Scientific™ National 9mm Clear Glass Screw Thread Certified Vial Kits are fully lot-tested by multiple methods for 15 critical parameters. Every pack comes with a Certificate of Conformance. Manufactured from superior quality 33 expansion borosilicate clear (Type 1, Class A) glass, vials are available in assembled and unassembled kits. An assortment of wide opening 9mm vials and a selection of closures are available to suit your application.

Unassembled kits

  • 100 vials and 100 caps with pre-assembled septa 
  • Reusable two-compartment trays protect vials and closures while keeping matching supplies together 
  • Clear trays make it easy to keep track of available supplies without opening containers

Assembled kits

  • 100 vials with pre-attached caps and septa 
  • Packaged in convenient vial trays with clear covers
TRUSTED_SUSTAINABILITY

Specifications

Closure Color Blue
Color (Seal) Blue
Description Convenience Kit, 2mL 9mm SureStop Screw Vial with AVCS Closure
Color Clear
Material Glass, PTFE, Silicone
Pre-slit No
Septum Silicone/PTFE
No. per Pack 100
Volume (Metric) Total 2 mL
Closure Type Screw Cap
Closure Size 9 mm
Marking Spot Yes
Septa Size (Metric) 9 mm
Product Type Unassembled Screw Vial SureStop AVCS Convenience Kit
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.