Learn More
Thermo Scientific™ 9mm Non-Assembled Clear Screw Thread Wide Opening Autosampler Vial Kits
Description
Save time during sample preparation and reduce the risk of contamination using Thermo Scientific™ 9mm Wide Opening Clear Vial Convenience kits (Unassembled). Each kit includes 100 clear glass vials and 100 screw thread caps with pre-assembled septa. Reusable two-compartment trays protect vials and closures while keeping matching supplies together. Clear trays to make it easy to keep track of available supplies without opening containers. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.
- Convenience Kits holds vials and PINK closures in a two-compartment benchtop storage tray
- Kits include 100 vials and 100 PINK closures
- All items remain handy and dust-free
Specifications
Specifications
| Closure Color | Pink |
| Description | 9mm Convenience Kit, clear vial, Ivory PTFE/Red Rubber |
| Diameter (Metric) Inner | 12 mm |
| Color | Clear |
| Material | Glass |
| Volume (Metric) | 1.5 mL |
| Septum | PTFE/Rubber |
| Includes | — |
| No. per Pack | 100 |
| Product Line | Surestop |
| Show More |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.