Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ 9mm Non-Assembled Clear Screw Thread Wide Opening Autosampler Vial Kits

Catalog No. 03170331
Change view
Click to view available options
Description:
2mL, Clear Glass w/ID Patch, with Blue PTFE/White Silicone, Pre-slit Septum
2mL, Clear Glass w/ID Patch, with Ivory PTFE/Red Rubber Septum
2mL, Clear Glass w/ID Patch, with Red PTFE/White Silicone Septum
2mL, Clear Glass w/ID Patch, with Red PTFE/White Silicone/Red PTFE Septum
2mL, Clear Glass, with Ivory PTFE/Red Rubber Septum
9mm Convenience Kit, clear vial, Ivory PTFE/Red Rubber
9mm Wide Opening, patched, Red PTFE/White Silicone/Red PTFE Septum
AVCS Convenience Kit
Clear Glass w/I-D Patch, Blue DP Cap w/ Ivory PTFE/Red Rubber Septum
Clear Glass w/I-D Patch, Blue DP Cap w/ Red PTFE/White Silicone Septum
Clear Glass, Blue DP Cap w/ Ivory PTFE/Red Rubber Septum
Clear Glass, Blue DP Cap w/ Red PTFE/White Silicone Septum
Clear Glass, Blue DP Cap w/ Red PTFE/White Silicone pre-slit Septum
Convenience Kit
Convenience Kit, Wide Open Short Screw Vial
SureStop Convenience Kit, GOLD Grade
Material:
Glass
Glass, PTFE, Rubber
Glass, PTFE, Silicone
Glass, Rubber
Glass, Silicone
Marking Spot:
No
Yes
Includes:
Vial: 2-SVWGK, Closure: 9-SCK(B)-ST1
Vial: 60180-509, Closure: 60180-516
Vial: C4000-1, Closure: C5000-51B
Vial: C4000-1, Closure: C5000-53B
Vial: C4000-1, Closure: C5000-54B
Vial: C4000-1, Closure: C5000-54P
Vial: C4000-1, Closure: C5000-55B
Vial: C4000-1W, Closure: C5000-51B
Vial: C4000-1W, Closure: C5000-53R
Vial: C4000-1W, Closure: C5000-54A
Vial: C4000-1W, Closure: C5000-54B
Vial: C4000-1W, Closure: C5000-55B
Vial: C4000-1W, Closure: C5000-57B
Vial: C4000-1W, Closure: C5000-64B
Vial: C4000-1W, Closure: C5000-75C
Vial: C5000-1, Closure: C5000-51B
Vial: C5000-1W, Closure: C5000-51B
Vial: C5000-1W, Closure: C5000-53B
Vial: C5000-1W, Closure: C5000-54B
Vial: C5000-1W, Closure: C5000-55B
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description Material Marking Spot Includes
03-170-331 Convenience Kit, Wide Open Short Screw Vial Glass Yes Vial: 60180-509, Closure: 60180-516
03-246-324 9mm Convenience Kit, clear vial, Ivory PTFE/Red Rubber Glass Yes
03-376-603 2mL, Clear Glass, with Ivory PTFE/Red Rubber Septum Glass, Rubber No Vial: C5000-1, Closure: C5000-51B
03-376-604 2mL, Clear Glass w/ID Patch, with Ivory PTFE/Red Rubber Septum Glass, PTFE, Rubber Yes Vial: C5000-1W, Closure: C5000-51B
03-376-606 2mL, Clear Glass w/ID Patch, with Red PTFE/White Silicone Septum Glass, PTFE, Silicone Yes Vial: C5000-1W, Closure: C5000-54B
03-376-607 2mL, Clear Glass w/ID Patch, with Red PTFE/White Silicone/Red PTFE Septum Glass, PTFE, Silicone Yes Vial: C5000-1W, Closure: C5000-53B
03-376-608 2mL, Clear Glass w/ID Patch, with Blue PTFE/White Silicone, Pre-slit Septum Glass, PTFE, Silicone Yes Vial: C5000-1W, Closure: C5000-55B
03-376-486 Clear Glass, Blue DP Cap w/ Ivory PTFE/Red Rubber Septum Glass, PTFE, Rubber No Vial: C4000-1, Closure: C5000-51B
03-376-487 Clear Glass w/I-D Patch, Blue DP Cap w/ Ivory PTFE/Red Rubber Septum Glass, PTFE, Rubber Yes Vial: C4000-1W, Closure: C5000-51B
03-376-489 Clear Glass, Blue DP Cap w/ Red PTFE/White Silicone Septum Glass, PTFE, Silicone No Vial: C4000-1, Closure: C5000-54B
03-376-490 Clear Glass w/I-D Patch, Blue DP Cap w/ Red PTFE/White Silicone Septum Glass, PTFE, Silicone Yes Vial: C4000-1W, Closure: C5000-54B
03-376-491 Clear Glass, Blue DP Cap w/ Red PTFE/White Silicone pre-slit Septum Glass, PTFE, Silicone Yes Vial: C4000-1W, Closure: C5000-55B
03-375-60A AVCS Convenience Kit Glass Yes Vial: C4000-1W, Closure: C5000-57B
03-377-7A AVCS Convenience Kit Glass No Vial: C4000-1, Closure: C5000-53B
03-397-00 AVCS Convenience Kit Glass Yes Vial: C4000-1W, Closure: C5000-54A
03-377-462 AVCS Convenience Kit Glass No Vial: C4000-1, Closure: C5000-54P
03-375-60C AVCS Convenience Kit Glass No Vial: C4000-1, Closure: C5000-55B
03-375-1 9mm Wide Opening, patched, Red PTFE/White Silicone/Red PTFE Septum Glass, Silicone Yes Vial: C4000-1W, Closure: C5000-53R
13-622-353 SureStop Convenience Kit, GOLD Grade Glass Yes Vial: 2-SVWGK, Closure: 9-SCK(B)-ST1
03-060-018 Convenience Kit Glass, PTFE, Silicone Yes Vial: C4000-1W, Closure: C5000-64B
03-060-023 Convenience Kit Glass, PTFE, Silicone Yes Vial: C4000-1W, Closure: C5000-75C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
Catalog No. 03-170-331 Supplier Thermo Scientific™ Supplier No. 60180599

Save time and reduce the risk of contamination using this convenience kit. Each kit includes 100 clear glass vials and 100 screw thread caps with pre-assembled septa.

Save time during sample preparation and reduce the risk of contamination using Thermo Scientific™ 9mm Wide Opening Clear Vial Convenience kits (Unassembled). Each kit includes 100 clear glass vials and 100 screw thread caps with pre-assembled septa. Reusable two-compartment trays protect vials and closures while keeping matching supplies together. Clear trays to make it easy to keep track of available supplies without opening containers. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.

Features of Target DP 9mm Vial Closures (included in kits):

  • Septa push through nearly eliminated due to improved interior geometry without the need for bonding
  • Increased sealing capability
  • AVCS provides the freedom to select the best septum for your instrument and applications
  • Cost efficient alternative to current choices for resolving push through (bonded septa)
  • Optimized ergonomics, fine texturing and evenly spaced ribbing for superior handling even with poorly fitting gloves
  • Rough edges have been eliminated making it easier and more comfortable to use while improving autosampler operation

National C5000 Series Target DP 9mm Wide Opening 9mm Closure

Utilizing AVCS technology, the C5000 series wide opening closure increases the available injection area by over 7% providing greater area for injection needle penetration.

National C5000 Series Target DP 9mm Integral Membrane Closure

In addition to AVCS technology, the C5000 series closure provides a halogen and rubber-free sample handling environment for HPLC applications or applications where silicones and rubber septa are not suitable.

National C5000 Series Target DP 9mm Solid Closure

AVCS technology provides maximum protection of samples during long term storage. The protective top prevents accidental puncture of the septum and resulting sample loss. Can be stored down to -80°F.

Ordering Information:

All products in quantity of 100/PK.

TRUSTED_SUSTAINABILITY

Specifications

Closure Color Blue
Description Convenience Kit, Wide Open Short Screw Vial
Diameter (Metric) Inner 12 mm
Color Clear
Material Glass
Pre-slit No
Septum PTFE/Silicone
Includes Vial: 60180-509, Closure: 60180-516
No. per Pack 100
Product Line Surestop
Volume (Metric) Total 2 mL
Closure Material Polypropylene
Closure Type Screw Cap, Open Top, 6 mm hole
Closure Size 9 mm
Marking Spot Yes
Septa Size (Metric) 9 mm
Height (Metric) 32 mm
Product Type Unassembled Screw Vial Convenience Kit
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.