Learn More
Description
- 9mm thrread
- 2.0m
- 12 x 32mm
All models except 06-718-447 and 06-718-448: White Graduated Marking Spot
Specifications
Specifications
| Color | Amber |
| Diameter (Metric) Outer | 12 mm |
| Volume (Metric) | 2 mL |
| Graduated | Yes |
| Height (English) | 1.25 in. |
| Neck Style | Wide |
| Closure Type | Short Thread Screw Cap |
| Quantity | 1000 Pk. |
| Closure Size | 9 mm |
| Marking Spot | Yes |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
