Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Isotemp™ FBG Series Glass Door Laboratory Refrigerators
GSA_VAGREENER_CHOICE

Catalog No. FBG3005GA Shop All Fisherbrand Products
Click to view available options
Capacity (English):
12 cu. ft.
23 cu. ft.
29.2 cu. ft.
45.8 cu. ft.
51.1 cu. ft.
Electrical Requirements:
115 V, 50/60 Hz
115 V, 60 Hz
208/230 V, 50 Hz
208/230 V, 60 Hz
This item is not returnable. View return policy
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
This item is not returnable. View return policy
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Designed from the ground up to protect your work. Glass Door Laboratory Refrigerators offer quiet, intuitive operation with excellent temperature performance, sustainable design and manufacturing, and an outstanding warranty.

  • Purpose-built from the ground up for clinical and research laboratory customers
  • Quiet operation, less than 53 dB
  • Heat-free defrost
  • Double-pane glass doors
  • Four 2 in. casters, front casters are lockable
  • Self-closing door with 90° stop
  • Bright LED interior lighting
  • Hi/Lo Temperature, door ajar, and power failure alarms
  • 12 hour controller battery backup
  • Rear access port
  • Keyed door locks, compatible with popular E-lock adapters
  • Remote alarm contacts
  • Available accessories such as chart recorders, independent temperature monitors, surge suppressors, and more

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 29.2 cu. ft.
Capacity (Metric) 827 L
Temperature Range 3°C to 7°C
Refrigerant R290
Door Style Glass
No. of Doors 1
Shelves 4 Adjustable
Cabinet Material Painted Steel
Exterior Finish Painted
Interior White (Painted)
Certifications/Compliance cULus
Control Type Capacitive Touch
Ports 1 Rear Access Port
Warranty 3 Years Parts and Labor + 2 Year Compressor
Monitoring Options SMART VUE Compatible, Remote Alarm Contacts
Access Security Key Lock
Dimensions (DxWxH) Exterior 37.3 x 34.0 x 78.5 in. (947 x 864 x 1994 mm)
Dimensions (D x W x H) Interior 28.5 x 30.0 x 58.0 in. (723 x 762 x 1473 mm)
Plug Type NEMA 5-15
Electrical Requirements 115 V, 60 Hz
Frequency 60 Hz
Shipping Weight (English) 458 lb.
Shipping Weight (Metric) 208 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.