Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Cylindrical-Shaped Digital Thermometer
SCI_ED

Catalog No. S01595 Shop All Fisherbrand Products
Click to view available options
Temperature Range (Metric):
-50°C to +200°C
This item is not returnable. View return policy
This item is not returnable. View return policy

Stainless-steel probe with protective probe cover.

  • Waterproof
  • Automatic power off
  • Max./Min. temperature probe
  • On/Off switch
  • °C/°F preset
  • Data hold

Specifications

Diameter (Metric) Probe 0.35 mm
Dimensions (L x W x H) 0.22 x 77 mm
Display Dimensions 3.8 x 6.4 mm
Length (Metric) Probe 125 mm
Product Type Cylindrical-Shaped Digital Thermometer
Max. Temperature (English) 392°F
Max. Temperature (Metric) 200°C
Min. Temperature (English) -58°F
Min. Temperature (Metric) -50°C
Temperature Range (English) -58°F to +392°F
Temperature Range (Metric) -50°C to +200°C
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.