Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
GSC Go Science Crazy Glass Burette with PTFE Stopcock
Shop All GSC Products

Click to view available options
Capacity (Metric):
50 mL
100 mL
Description
- Made from borosilicate glass
Specifications
Specifications
| Capacity (Metric) | 50 mL |
| Material | Glass |
| Stopcock Material | PTFE |
| Type | Buret |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Not a toy. Product intended for ages 13 and up.
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction