Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Class B Glass Graduated Cylinder with Plastic Base and Guard

Click to view available options
Capacity (Metric):
10 mL
10 mL, 50 mL, 100 mL
100 mL
25 mL
250 mL
50 mL
Graduations:
0.2 mL
0.5 mL
1 mL
2 mL
Type:
Graduated Cylinder Set
Graduated Measuring Cylinder
Description
- Made from high quality Borosilicate 3.3 Glass
- Detachable, plastic hexagonal base and protective collar
- Hexagonal base for maximum stability
- Plastic base and plastic gaurd are removable for easy cleaning
- Printed graduations are chemical resistant
- Spout for easy, mess free pouring
- Class B
- Conforms to DIN EN ISO 4788 standard
- Autoclavable
Specifications
Specifications
Tolerance Metric | ±0.20 mL to ±5.00 mL |
Sterility | Non-sterile |
Height (English) | 4 in. |
Height (Metric) | 101.6 mm |
Base Type | Flat Circular |
Calibration | To Contain |
Capacity (English) | 0.33 to 3.38 oz. |
Description | Hexagonal Bases |
Class | Class B |
Scale Color | Blue |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction